Tilting Drum Ring TDR-55 for 55 Gallon Steel Drums - 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
Tilting Drum Ring - 55 Gallon
This Tilting Drum Ring transports up to 1200 pounds with your fork truck and the Tilting Drum Ring. Pivoting fork pockets allow you to manually rotate steel drum to dispense light materials. Designed to handle 55 gallon drums. 5-3/4"W x 2-7/8"H fork opening. To use, slip the band over the drum and tighten the lock to secure the band around the belly of the drum. Features powder coated steel construction with a blue finish.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
This Tilting Drum Ring transports up to 1200 pounds with your fork truck and the Tilting Drum Ring. Pivoting fork pockets allow you to manually rotate steel drum to dispense light materials. Designed to handle 55 gallon drums. 5-3/4"W x 2-7/8"H fork opening. To use, slip the band over the drum and tighten the lock to secure the band around the belly of the drum. Features powder coated steel construction with a blue finish.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-13/16 in |
| Width | 37-15/16 in |
| Weight Capacity | 1200 lbs |
| Weight | 21 lbs |
| Fork Opening | 5-3/4 x 2-7/8 in |
| Center to Center of Fork Tine | 29 - 31 in |
Product Details
| Type | 55 Gallon |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | TDR-55 |
| Brand | Vestil |