Vestil Steel Heavy Duty Side Winder Pallet Truck, 3000 lb. Cap, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The side winder pallet truck can transport long loads down narrow aisles. This versatile pallet truck retains all the quality workmanship of a standard pallet truck in addition to providing lateral movement. Simply place the forks into the pallet then elevate to approximately seven (7) inches, rotate handle, and lock detent into place. The second set of rollers, right/left, are actuated. Now push the side winder perpendicular to the traditional direction.
PRICE
$734.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 112 in |
| Width | 20-5/8 in |
| Height | 48 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 4000 lbs |
| Weight | 362 lbs |
| Distance Across Forks | 20-5/8 in |
| Fork Length | 96 in |
| Fork Width | 7 in |
Product Details
| Assembly Required | No |
| Type | Dual-Direction Pallet Jack |
| Color | Red |
| Wheel Type | Solid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM4-2096 |
| Entry Rollers | Yes |
| Handle Style | Standard Loop Handle |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |