Global Industrial
Model # :WBB2297668
Global Industrial Single Rivet Additional Shelf, 36"W x 18"D, Melamine Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy Duty Shelves
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish. Heavy Duty Shelving has up to a 300 lb. capacity per shelf and includes single riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish. Heavy Duty Shelving has up to a 300 lb. capacity per shelf and includes single riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.
PRICE
$25.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 350 lbs |
| Color | Gray |
| Style | Single Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Laminate Deck |
| Manufacturers Part Number | B2297668 |
| Unit Type | Standard Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |