Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53906

MPN #: SPS-HF-2252

Vestil Steel Frame Cart w/3 Shelves, 1000 lb. Capacity, 56-1/8"L x 22"W x 73"H

Product Description
These oversized units are perfect for large jobs. Ideal for oversized cartons, boxes, parts, and supplies. A spring loaded ladder for sure, safe climbing, and loading. Steps have non-skid footing with self-cleaning surface. Each unit features three shelves. Standard 4" x 2" mold-on-rubber casters, 2 rigid, 2 swivel. Durable steel construction. Steel units and ladders are powder coated a blue finish.

PRICE
$1,179.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-1/8 in
Width22 in
Height73 in
Weight Capacity1000 lbs
Wheel Diameter4 in
Lower Shelf L x W51 x 21-1/2 in
Shelf Clearance27 in
Top Shelf Height65-3/4 in

Product Details

Assembly RequiredYes
TypeStock Cart
ColorBlue
Caster Type(4) Swivel
Number of Shelves3
MaterialSteel
Manufacturers Part NumberSPS-HF-2252
BrandVestil