Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232090

MPN #: SPS2-2041-C

Vestil™ Steel Cantilever Stock Picker Truck, 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 40-7/8"H

Product Description
This unique steel Cantilever stock picker truck design allows for oversized packages to fit conveniently on the bottom shelf without restricting access to the packages. Eliminate the need to move around a clumsy ladder and push a cart while trying to stock or unstack shelves. The step ladders are spring loaded to hold the cart securely in place while a person is standing on the ladder.

Features:
  • Spring loaded step ladder holds cart securely in place while a person is standing on the ladder
  • Springs then return the ladder to the raised position once personnel exits the step
  • Crutch tip ladder prevents the cart from moving while stocking
  • Turned up lip shelves prevent items from falling off


PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-3/8 in
Width20-1/2 in
Height40-7/8 in
Weight Capacity440 lbs
Weight89 lbs
Wheel Diameter4 in
Shelf Clearance27-7/8 in
Top Shelf Height36-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialPoly-on Poly
TypeStock Picking Step Ladder Cart
ColorWhite
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Manufacturers Part NumberSPS2-2041-C
BrandVestil

Warranty

Warranty90