Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232074

MPN #: SPS-HF-2852

Vestil™ Steel High Frame Cart, 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H

Product Description
This oversized hi-frame stock picker truck is perfect for large jobs. Ideal for oversized cartons, boxes, parts, and supplies. A spring loaded steel ladder for sure, safe climbing, and loading. Steps have non-skid footing with self-cleaning surface. This stock picker truck has three (3) shelves. Built of durable steel construction. This unit is powder coated a blue finish.

Features:
  • Spring loaded step ladder holds cart securely in place while a person is standing on the ladder
  • Springs then return the ladder to the raised position once personnel exits the step
  • Crutch tip ladder prevents the cart from moving while stocking
  • Turned up lip shelves prevent items from falling off


PRICE
$1,509.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-1/8 in
Width'27-7/8 in
Height73-1/16 in
Weight Capacity1000 lbs
Weight226 lbs
Wheel Diameter4 in
Shelf Spacing27 in
Shelf Depth43 / 35-1/4 in
Shelf Clearance27 in
Top Shelf Height65-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on-Rubber
TypeHigh Frame Cart
Shelf TypeFlat with Lip
ColorBlue
Wheel Type2 Rigid, 2 Swivel with Brake
Handle TypeErgonomic Handle
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part NumberSPS-HF-2852
BrandVestil

Warranty

Warranty90 yr