- New bolt-together design
- Flexibility of either a 3" or 4" setback using the same clip
- For 96in bay width.
Steel King® SK2000® Pallet Load Stop Beam, Adjustable 3" or 4" Setback, 96"W, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Securely bolted to your frame uprights, pallet load stop beams are designed to provide pallet load protection, ventilation, and adequate flue space opening for fire suppression sprinklers. Pallet Load Stop Beams for Steel King SK2000 series teardrop uprights.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26 lbs |
| Size | 96 x 2 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Series | SK2000® |
| Configuration | Bolted To Rear Of Upright Frame |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PLBM3.4096YW |
| Back Style | Bolted |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |