Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2398810

MPN #: BCF3L481203L072A

Steel King® SK3000® Pallet Rack 72"W x 48"D x 120"H Cap. Per Level, Add-On Unit

|
Questions & Answers (0)
PRICE
$567.00
was $768.00
Save $201.00 (26.17%)
Usually ships in 15 to 18 days
Steel King® SK3000® Pallet Rack 72"W x 48"D x 120"H Cap. Per Level, Add-On Unit - BCF3L481203L072A

Steel King's SK3000® pallet rack kit is the result of continual innovation and advancement to provide greater overall strength and rigidity. This means you get the best value in structural pallet racks available – a longer service life, lower maintenance costs, and improved safety. We engineer and manufacture to high quality standards and use only US steel, which results in greater overall strength and rigidity. SK3000® Structural Channel Rack kits are a modular system, providing the flexibility to fit a wide variety of applications and expand easily as your storage requirements grow. 4" structural channel upright frames. Vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Capacities based on 36"W beam shelf spacing. Beam color is yellow.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.