Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3184246

Global Industrial™ Steel Lift-Out Guard Rail Kit, Light Duty, 8'L, Yellow

Product Description
✓ Includes lift-out guard rail, end post, and mounting hardware for a complete guard rail system with convenient temporary access
✓ Impact capacity of 5,000 lbs. at 4 MPH
✓ Durable 11-gauge steel construction with high-visibility yellow powder-coated finish

The Global Industrial™ Steel Lift-Out Guard Rail Kit is an effective, modular barrier solution designed to help protect personnel, machinery, equipment, and facility infrastructure from impacts caused by forklifts, pallet trucks, and other material handling vehicles. Featuring durable steel guard rails and end posts, this system combines reliable protection with convenient access through its lift-out/drop-in rail design.

Constructed from heavy-duty 11-gauge steel, the guard rail system is engineered to withstand impacts of up to 5,000 lbs. at 4 MPH. Rails easily slide into the post-mounted brackets, allowing for quick installation and simple removal when temporary access is required for equipment movement, maintenance, or pedestrian traffic control. The OSHA safety yellow powder-coated finish provides excellent visibility to help enhance workplace safety.

The included end posts are designed to neatly terminate a guard rail run and feature welded rail brackets for secure installation. Each post includes a top cap to help prevent the accumulation of snow, water, debris, and refuse, along with a heavy-duty mounting plate for secure anchoring to concrete or asphalt surfaces using the included hardware.

  • Complete light-duty lift-out guard rail system for impact protection and access control
  • Heavy-duty 11-gauge steel construction for long-lasting durability
  • Impact rating of 5,000 lbs. at 4 MPH
  • Lift-out/drop-in rail design allows quick removal and replacement of rails
  • Ideal for protecting machinery, equipment, work areas, and pedestrian pathways
  • Bright OSHA safety yellow powder-coated finish for enhanced visibility
  • Welded rail brackets provide fast and secure rail installation
  • End posts terminate guard rail runs for a clean, finished appearance
  • Includes top caps to help keep out snow, water, debris, and refuse
  • 8" x 8" mounting plates with pre-drilled anchor holes
  • Mounting hardware included for installation on concrete or asphalt surfaces
  • Modular system can be expanded using compatible in-line and corner posts
  • Limited 1-Year Warranty
  • PRICE
    $450.95

    1
    1
    Available on or around 10/29/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length110-1/2 in
    Height42 in
    Weight126.5 lbs
    Gauge11 ga
    Nominal Length8 ft

    Product Details

    Assembly RequiredYes
    TypeLight Duty Guard Rail System
    ColorYellow
    Hardware IncludedYes
    Finish TypePowder Coat
    MaterialSteel
    Manufacturers Part NumberB3184246
    Impact Capacity5,000 @ 4 MPH
    Mounting StyleLift Out
    Component StyleLight Duty Guard Rails & Posts
    BrandGlobal Industrial

    Warranty

    Warranty1 yr