Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB812730

Global Industrial™ Plastic Guard Rail Drop-In Bracket, Pack of 2

Product Description
✓ Converts your bolt-on style plastic guard rail into a drop-in barrier
✓ Includes predrilled holes and hardware for easy mounting
✓ Heavy-duty steel construction with a durable black powder coat finish

This Global Industrial™ Drop-In Bracket Kit is your solution to converting your permanent plastic guard rail system into a drop-in style system, allowing users to easily remove rails for access to protected areas for maintenance and other tasks. Made from durable steel with a black powder coat finish, this kit includes (2) brackets with predrilled holes and bolts for easy installation.

  • Features locking pins to hold the guard rail in place
  • Ideal for use in warehouses, shipping docks, construction sites, and more
  • Posts and Guard Rails sold separately
  • Meets OSHA requirements
  • PRICE
    $59.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3-3/4 in
    Width1-1/2 in
    Height8-3/4 in
    Weight13.2 lbs
    Gauge3 ga

    Product Details

    Assembly RequiredNo
    TypeGuard Rail System
    ColorBlack
    Finish TypePowder Coat
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number812730
    Impact Capacity21000J
    Mounting StyleBolt On
    Component StyleLift-Out Bracket for Flexible Rail
    Number of Bolt Holes2
    BrandGlobal Industrial