Tennsco® 1-Tier 3 Door Locker, Recessed Handle, 36"W x 12"D x 72"H, Gray, Assembled
|
Questions & Answers (0)
Product Description
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. Durable enamel finish. Legs provide clearance from moisture and for easy cleaning underneath.
SINGLE TIER
Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, three-point locking system, door stiffeners and louvers for ventilation.
All Tennsco products are Proudly Made in the USA.
SINGLE TIER
Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, three-point locking system, door stiffeners and louvers for ventilation.
All Tennsco products are Proudly Made in the USA.
PRICE
$749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 72 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 66 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Style | Without Legs |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | STS-121272-C-MGY |
| Brand | Tennsco |