Air Louvers Steel Low Profile Beveled Slimline Vision Lite, 8" x 30", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Steel Low Profile Beveled Slimline Vision Lite VSL0830B, 8" X 30", Bronze
VLS - Slimline Vision Lite For 3/16-1/4" Glass
Low Profile Beveled Vision Lite for Fire-Rated Doors. Self-Attaching Frame has Single-sided Fasteners.
Fire-Rated Air Louvers Glazing to fit this Product: WS, UL, KFRF, PPF, PYRO. Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
VLS - Slimline Vision Lite For 3/16-1/4" Glass
Low Profile Beveled Vision Lite for Fire-Rated Doors. Self-Attaching Frame has Single-sided Fasteners.
Fire-Rated Air Louvers Glazing to fit this Product: WS, UL, KFRF, PPF, PYRO. Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
PRICE
$99.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Glass Thickness | 3/16-1/4 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 8 x 30 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VSL |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Description | Low Profile Beveled Slimline Vision Lite |
| Manufacturers Part Number | VSLH-0830B |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |