Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214677

MPN #: SLPT-24

Vestil™ Steel Low Profile Hopper, 1/4 Cu. Yd., 1000 lb. Capacity, Blue

Product Description
The Low Profile Hopper design is an ideal addition to the manufacturing and maintenance facilities. The powder coated design is smooth for comfortable handling during use. The unit can be transferred from workstation to workstation quietly and easily by utilizing the attached casters. The height of the unit allows for a more ergonomic posture of the user to reduce bending and twisting.

Features:
  • Low profile design allows for use under machinery & conveyors
  • Tapered side allow for easy loading and unloading
  • Light weight welded 14-gauge steel provides strength and durability
  • Removable push handle may be used at either end of hopper


PRICE
$775.00

1
1
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-1/16 in
Width26-1/4 in
Height37 in
Weight Capacity1000 lbs
Weight106 lbs
Wall Gauge14 ga

Product Details

Assembly RequiredYes
TypeLow Profile Hopper
ColorBlue
Capacity1/4 yd³
MaterialSteel
Manufacturers Part NumberSLPT-24
BrandVestil

Warranty

Warranty90 days