Steel Self-Dumping Forklift Hopper W/Drop-Down Front Ramp, 1 Cu. Yd., 2000 Lbs. Cap., Blue
Write a Review
|
Questions & Answers (0)
Product Description
SELF-DUMPING STEEL HOPPER WITH DROP-DOWN RAMP
Fold-Down Front Ramp offers easy Loading and Unloading of Bulk Materials.
This Hopper offers a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leakproof hoppers are available upon request). Heavy duty safety strap secures hopper to forklift. Fork pockets measure 7"W x 2"H on 21-5/8" centers. Durable powder coat finish.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Fold-Down Front Ramp offers easy Loading and Unloading of Bulk Materials.
This Hopper offers a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leakproof hoppers are available upon request). Heavy duty safety strap secures hopper to forklift. Fork pockets measure 7"W x 2"H on 21-5/8" centers. Durable powder coat finish.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,785.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/8 in |
| Width | 53 in |
| Height | 28-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 330 lbs |
| Fork Pocket Center | 21-5/8 in |
| Fork Opening | 7 x 2 in |
| Wall Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Blue |
| Hopper Release Type | Chain/Cable |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | HDROP-100-LD |
| Brand | Vestil |