Air Louvers Steel Low Profile Slimline IG Vision Lite For 1" Glazing, 7" x 22", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Steel Low Profile Slimline IG Vision Lite For 1" Glazing VSIG0722G 01, 7" X 22", Gray Primered
VSIG - Slimline IG Vision Lite For 5/16"-1" Glass
Low Profile Beveled IG Vision Lite for Fire Rated Doors. Glazing 5/16" to 1" Thickness.
Construction: 1-1/4" trim with radius corners, mitered and welded. Continuous glass retainer, countersunk mounting holes in the bevel on non-corridor side.
Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
VSIG - Slimline IG Vision Lite For 5/16"-1" Glass
Low Profile Beveled IG Vision Lite for Fire Rated Doors. Glazing 5/16" to 1" Thickness.
Construction: 1-1/4" trim with radius corners, mitered and welded. Continuous glass retainer, countersunk mounting holes in the bevel on non-corridor side.
Fire-Rating, Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
PRICE
$98.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Glass Thickness | 5/16 - 1 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 7 x 22 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Gray Primered |
| Series | VSIG |
| Fastener | #8 X 1-1/4" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Description | Low Profile Slimline IG Vision Lite For 1" Glazing |
| Manufacturers Part Number | VSIG 0722G 01 |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |