Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :WBB997818

MPN #: VLFEZ 0722B TEMP PAK

Louver & Steel Beveled Vision Lite VLFEZ0722B TEMP PAK, 7" X 22", Bronze W/Tempered Glaze

Product Description
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size60 X 104 in
Fits Door ThicknessFor 1-3/4 Door in
Rough Opening7 x 22 in
Min Size3 X 3 in

Product Details

ColorBronze Powder Coated
SeriesVLFEZ
Fastener#8 X 1" Flathead Phillips SMS
Material20 Gauge CRS Frame
Package TypeTempered Glazing
DescriptionComplete PAK Louver & Beveled Vision Lite
Manufacturers Part NumberVLFEZ 0722B TEMP PAK
Indoor/OutdoorInterior
BrandAir Louvers