Guard Rail Sliding Gate 60"Usable Length, Min/Max Height 21-5/8 to 25-5/8"
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR SQUARE STEEL GUARD RAILS OPTIONAL 60L SLIDING GATE
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Optional 60"L Sliding Gate protects openings in railings and provides convenient walks through.Overall 64W x 25-5/8H. Useable Lenght 60, Min/Max Height 21-5/8 to 25-5/8
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Optional 60"L Sliding Gate protects openings in railings and provides convenient walks through.Overall 64W x 25-5/8H. Useable Lenght 60, Min/Max Height 21-5/8 to 25-5/8
PRICE
$230.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Height | 21-5/8 to 25-5/8 in |
| Weight | 47 lbs |
Product Details
| Assembly Required | Yes |
| Type | Safety Gate |
| Material | Steel |
| Description | Sliding Gate |
| Color | Yellow |
| Manufacturers Part Number | S-GATE-60 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |