Lorell® Computer Workstation - 41-3/8"W x 23-5/8"D x 29-1/2"H - Mahogany - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell Essentials Computer Workstation, LLR48085, 41-3/8"W x 23-5/8"D x 29-1/2"H, Mahogany
Mobile computer workstation features an internal shelf that is ideal for your CPU, binders, paper and more. With use of the two wire grommets at the top and one in the back panel, this system allows for easy cord management. The pullout shelf is ideal for your keyboard and the computer workstation rolls easily on four casters, two of which lock.
View the Essentials collection here.
Mobile computer workstation features an internal shelf that is ideal for your CPU, binders, paper and more. With use of the two wire grommets at the top and one in the back panel, this system allows for easy cord management. The pullout shelf is ideal for your keyboard and the computer workstation rolls easily on four casters, two of which lock.
View the Essentials collection here.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-2/5 in |
| Depth | 23-3/5 in |
| Height | 29-1/2 in |
| Weight | 97 lbs |
Product Details
| Type | Computer Desk |
| Keyboard Shelf | Yes |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Capacity | 1 Person |
| Description | Computer Workstation |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR48085 |
| Collection | Essentials |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |