Wright® Steel Open Sided Self Dumping Hopper, 1-1/2 Cu. Yd., 6000 lb. Capacity, 60"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Our Open-Sided Self-Dumping Hopper is designed for easy side-loading and unloading of bulky or awkward materials that won't fit in traditional hoppers. Ideal for applications like scrap metal, long cut offs, lumber, sheet material, or large production waste, the open-side design allows operators to load and unload quickly with minimal obstruction.
Built with the same rugged construction as our standard Wright® hoppers, this model features reinforced side walls, a wide open profile for maximum access, and smooth dumping action for safe, efficient material handling.
Built with the same rugged construction as our standard Wright® hoppers, this model features reinforced side walls, a wide open profile for maximum access, and smooth dumping action for safe, efficient material handling.
PRICE
$1,499.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 60 in |
| Height | 37 in |
| Weight Capacity | 6000 lbs |
| Weight | 675 lbs |
| Base Thickness | 1/4 in |
| Fork Opening | 3 x 28 in |
| Wall Gauge | 7 ga |
Product Details
| Type | Open Sided Self Dumping Hopper |
| Color | Gray |
| Dump Angle Degrees | 41 |
| Capacity | 1-1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | 15099OS60 |
| Brand | Wright |
Warranty
| Warranty | 90 days |