Steel Pick Shelf Kit, Double, Straight/Straight, 50"W x 48"D
Write a Review
|
Questions & Answers (0)
Product Description
Straight shelf kit is great for stock storage at assembly, process and pick points. Very cost effective method to pick, stock, and store while increasing cube density. Front beam has product stop to keep cartons, bins or containers from sliding over front edge.
PRICE
$435.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 48 in |
| Weight Capacity | 500 lbs |
| Weight | 48 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Type | Straight |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLSK.4850G |
| Brand | Schaefer |