Steel Pick Shelving, 5 Level, Single, Tilt, 78"H x 50"W x 24"D, Add-On
Write a Review
|
Questions & Answers (0)
Product Description
Steel Pick Shelving, 5 Level, Single, Tilt, 78"H X 50"W X 20"D, Add-On
With a 15 degree shelf angle for assembly line production, assemblers can more easily view and pick parts from shelves as needed. As product is used, new product slides into place from the back, providing a perpetually supplied work/pick point and enhancing productivity significantly. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Bottom shelf can be inverted to direct empty boxes away from work area. Very cost effective method to stock, store and increase cube density. Combine with Starter shelving to create entire rows of shelving. Simply lock into existing starter uprights and load shelves.
With a 15 degree shelf angle for assembly line production, assemblers can more easily view and pick parts from shelves as needed. As product is used, new product slides into place from the back, providing a perpetually supplied work/pick point and enhancing productivity significantly. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Bottom shelf can be inverted to direct empty boxes away from work area. Very cost effective method to stock, store and increase cube density. Combine with Starter shelving to create entire rows of shelving. Simply lock into existing starter uprights and load shelves.
PRICE
$1,699.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 24 in |
| Height | 78 in |
| Weight Capacity | 2500 lbs |
| Weight | 168 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Add-On |
| Shelf Type | Tilted |
| Shelf Capacity | 550 lbs |
| Color | Gray |
| Number of Levels | 5 |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLAU.2450S |
| Brand | Schaefer |