Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schaefer

Model # :WBB676057

MPN #: OLSK.4850H

Steel Pick Shelf Kit, Double, Tilt/Straight, 50"W x 48"D

Product Description
This double shelf combination of straight shelf and 15 degree angled tilt shelf allows you to stock product on the straight shelf (by filling from the back) as backup for product on tilt shelf, providing a continual stock of assembly supplies or continual supply of finished product for pick operations. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Gives you greater stock and storage density at convenient locations within your facility

PRICE
$415.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth48 in
Weight Capacity500 lbs
Weight50 lbs

Product Details

Assembly RequiredYes
TypeLevel Add-On
Shelf Capacity500 lbs
ColorGray
Track ConfigurationPick Tray
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part NumberOLSK.4850H
BrandSchaefer