Steel Pick Shelf Kit, Double, Tilt/Tilt, 50"W x 48"D
Write a Review
|
Questions & Answers (0)
Product Description
This double shelf combination of opposing tilt shelves makes it easy to set up back-to-back assembly and pick stations. Simply load shelves from top of each shelf for a continual supply of parts and product. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Allows you to greatly increase your pick and assembly density for greater efficiency and productivity.
PRICE
$425.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 48 in |
| Weight Capacity | 500 lbs |
| Weight | 51 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLSK.4850S |
| Brand | Schaefer |