Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3251751

MPN #: PAIL-PST

Vestil™ Steel Piston Pail Pump, 1" Bung

Product Description
A pail pump is designed for dispensing and transferring liquids out of a five (5) gallon pail. This piston pail pump is constructed of steel. Commonly used for dispensing or transferring degreaser, waxes, light detergents and lubricants or equivalent which are compatible with pump component materials.

Features:
  • Lightweight design can be easily transferred
  • Steel construction offers long lasting use
  • Pump construction can handle most non-combustible liquids


PRICE
$49.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width2-7/16 in
Height62-1/2 in
Weight3 lbs
Suction Tube Dimension5/8 in
Thread2-7/16 in
Discharge Spout Diameter1/2 in
Diameter5/8, 1-1/8 in

Product Details

Assembly RequiredNo
PowerManual
TypePiston Pail Pump
Body MaterialSteel
ColorSilver
StyleFits 5 Gallon Drum
MaterialSteel
Manufacturers Part NumberPAIL-PST
Pump TypePiston
Dispensing Rate8 oz. per Stroke
Dispensing Rate Per Stroke8 oz. per Stroke
Product TypePiston Pail Pump
BrandVestil