Kellogg Two-Stage 5HP Pump L800002
|
Questions & Answers (0)
Product Description
Kellogg Two-Stage 5HP Pump L800002 Model K335
Cast Iron. 100% Run Duty Cycles. CNC Machining. 8000+ Hours. Swedish Steel Valves. Powder Coating. Deep Finned Coolers. Kellogg's two stage air compressor pumpsare built using solid modeling creation and precision CNC machining, honing, and grinding. Our two stage compressor pumps are available with head unloaders for dual control operation and use B10 bearings designed with a life of over 8000 hours. Two-Stage Kellogg reciprocating pumps are capable of running 100% duty cycles required by heavy duty, industrial applications. The pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Our crankcases are precision machined iron, with CNC ground bearing journals. We use Swedish Steel valves that are stress relieved and assembled with lapped discs to provide long life. Kellogg manufactures a number of different styles, from the classic Kellogg American design to the popularSaylor Beallstyle pump.
Cast Iron. 100% Run Duty Cycles. CNC Machining. 8000+ Hours. Swedish Steel Valves. Powder Coating. Deep Finned Coolers. Kellogg's two stage air compressor pumpsare built using solid modeling creation and precision CNC machining, honing, and grinding. Our two stage compressor pumps are available with head unloaders for dual control operation and use B10 bearings designed with a life of over 8000 hours. Two-Stage Kellogg reciprocating pumps are capable of running 100% duty cycles required by heavy duty, industrial applications. The pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Our crankcases are precision machined iron, with CNC ground bearing journals. We use Swedish Steel valves that are stress relieved and assembled with lapped discs to provide long life. Kellogg manufactures a number of different styles, from the classic Kellogg American design to the popularSaylor Beallstyle pump.
PRICE
$1,019.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 145 lbs |
Product Details
| Assembly Required | No |
| RPM | 400-1000 rpm |
| Horsepower | 3.0-8.0 HP |
| Material | Cast Iron |
| Manufacturers Part Number | L800002 |
| Number of Cylinders | 2 |
| Pump Type | K335 |
| Max PSI | 175 psi |
| Brand | Kellogg Compressor |