Groz 44131 Vertical Lift Safety Pump, Stainless Steel, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
316 Stainless Steel pumps for use with combustible & flammable media; Built-in Internal Flame Arrestor prevents flame flashback. Heavy-Duty bonding & grounding wires prevent hazardous static charge; Wires are secured by locknut & have heavy-duty Alligator Clips. Pump body made from 316 Stainless Steel with PTFE Piston & PTFE Sealing Gasket. Delivers up to 60mL (2 oz.) per stroke; Comes with 4 screw cap adapters (1-3/4", 2-1/8", 2-1/4" & 2-7/8") for use with most common pails. Recommended Use: Gasoline, Diesel, Kerosene, Lacquer, Thinners, Acetone, Benzene, Naphtha, Urrea, DEF, Adblue etc; DO NOT Use: Hydrochloric Acid, Sulphuric Acid etc
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Pail |
Product Details
| Flow Rate | 10 oz./Stroke gal/min |
| Type | Pumps & Accessories |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Vertical Lift Safety Pump |
| Manufacturers Part Number | VLP/SS/5/F |
| Brand | Prolube |