Vestil Steel Portable Diamond Plate Scale, 78-3/4"L X 60"W, 3000 lb. Capacity, Steel, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The portable floor scale is ideal for easy transportation and weighing of goods at multiple locations. The scale has a non-slip diamond plate surface. Fold down low gradual ramps are fixed to the platform. Ramps make the scale ideal for wheeling pallet trucks, dollies, carts and containers on and off the platform. Four (4) alloy steel load cells and deluxe indicator head. Supplier flat pack for easy assembly.
PRICE
$3,709.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-3/4 in |
| Width | 60 in |
| Height | 53-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 460 lbs |
| Platform Width | 39-1/2 in |
| Platform Length | 48-1/2 in |
| Unit of Measurement | lbs, kg |
Product Details
| Type | Portable Floor Scales |
| Display | Yes |
| Platform Material | Steel |
| Color | Blue |
| Power Supply | AC/115V, 1 Phase |
| Series | VPFS |
| Voltage | 115 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VPFS-3B |
| Legal for Trade | No |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |