Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2373920

MPN #: 181006-RFX

Intercomp 181006-RFX PT300™ Wireless Solar Wheel Scale, 5000 x 5 lb

Product Description
PT300™ scales have set the bar for portable, self-contained, compact wheel load scales for decades. Used to maximize legal payloads and reduce maintenance due to overload stress on equipment, these all aluminum, fully-equipped electronic scales are capable of weighing up to 25,000 lb (11,300 kg) with an accuracy of ± 1%. They also feature RFX™Wireless Weighing communication between scales and remote indicators, and all PT300™ scales come standard with solar charging panels that virtually eliminate the need to manually recharge batteries between uses. PT300™ scales can also weigh dual-tire configurations by placing the scales under the outside tires, with the inside tires suspended in the air.

Features:
  • RFX wireless weighing communication between scales and remote indicators
  • Rugged, lightweight aluminum construction built to withstand heavy use; ideal for unimproved surfaces
  • Ideal weighing solution for any vehicle with dual or large tires
  • Highly adaptable to multiple application from agriculture to transportation
  • Solar Power provides up to one year of battery life with daytime, outdoor use (up to 250 hours without Solar Power, batteries included)
  • Integrated indicator with comprehensive push button controls include: On/Off, Local/Total, Zero & Print/Accum
  • Large LCD display with backlight for easy readings from scales
  • RFX™ Wireless Weighing Technology provides cable-free communication with a variety of indicators, apps and software Accuracy of ±1% of reading
  • IP67 Protection
PRICE
$1,749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16 in
Height3 in
Weight Capacity5000 lbs
Weight37 lbs
Readability5 kg
Display Digit Height1"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply(4) AA NiMH Batteries
Accuracy± 1% of Reading °F
MaterialAluminum
Manufacturers Part Number181006-RFX
BrandIntercomp
TypeWheel Load Scale
ColorSilver, Blue
SeriesPT300
IncludesBatteries
Package Quantity1
DescriptionPortable Wireless Truck Scale
InterfaceRS-232, RS-485
Battery Life Hours250
Number of Pads1
Legal for TradeNo

Warranty

Warranty1 yr