Vestil Steel Portable Tilting Hopper, 1 Cu. Yd., 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
A portable steel Hopper makes handling waste and bulk material safer and more convenient. Fork truck entry openings are designed to move hopper over rough terrain. Foot operated caster lock is included. Unit tilts with assistance from operator while seated on fork truck. Handle for transporting. The included safety restraint should be properly secured to a fork truck before dumping. Welded construction makes them durable. Blue baked-in powder-coated toughness with galvanized base.
PRICE
$1,409.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-5/8 in |
| Width | 58-13/16 in |
| Height | 37-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 419 lbs |
| Fork Pocket Center | 21-5/8 in |
| Fork Opening | 2 x 7 in |
Product Details
| Assembly Required | Yes |
| Type | Portable Hopper |
| Color | Blue |
| Dump Angle Degrees | 90 ° |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | P-HOP-1 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |