Features:
- Fixed forks for constant readiness
- Powered model for quick movement
- Blue finish
Weights & Dimensions
| Length | 66 in |
| Width | 31-1/4 in |
| Height | 77-9/16 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 59-1/2 in |
| Weight Capacity | 2200 lbs |
| Weight | 810 lbs |
| Distance Across Forks | 22 |
| Fork Length | 45 in |
| Fork Width | 6 in |
| Front Wheel Diameter | 7-5/16 in |
Product Details
| Battery Type | 12 V |
| Assembly Required | No |
| Type | Powered Adjustable Straddle |
| Color | Blue/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Number of Batteries | 2 |
| Mast Style | Single |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.2 KW |
| Manufacturers Part Number | PMC-SNM-FF-62 |
| Brand | Vestil |
Warranty
| Warranty | 1 |