Vestil Steel Quick Lift DC Powered, 37-9/16"L x 23-1/2"W x 65-5/16"H, 175 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The DC powered quick lift is a quiet, lightweight unit used for transport and positioning loads quickly with just the push of the button. The unit is battery operated with a high density polyethylene platform. It features a low profile design for maneuvering in narrow aisles and confined spaces. The poly casters consist of two swivel and two swivel-locking that are standard. The DC system runs with an AC on-board charger.
PRICE
$3,019.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-9/16 in |
| Width | 23-1/2 in |
| Height | 65-5/16 in |
| Lowered Height | 5-5/8 in |
| Raised Height | 57 in |
| Weight Capacity | 175 lbs |
| Weight | 172 lbs |
| Platform Width | 23-1/2 in |
| Platform Dimensions | 18-1/2 x 23-1/2 in |
| Platform Length | 18-1/2 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Blue |
| Lift Type | Push Button |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | PEL-88S-D3 |
| Charger Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |