HEMCO® Emergency/Shower Decontamination Booth with Finished Side Panels, 40"W x 37"D x 93"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable one piece seamless fiberglass construction with glass smooth white surfaces and coved corners for ease of clean-up. Emergency showers available with translucent frosted strip curtains, which provides for easy access into booth, while containing contaminated water splash. Stainless steel Grab bars located on right & left sides to support victim and rescue personnel during decontamination, included. Plumbing is provided, for installation by local certified plumber. Plumbed to single point 1-1/4" IPT. connection. Tempered warm water supply connection 20 GPM water supply is required. Raised fiberglass deck with self draining containment basin, and 2" diameter drain outlet located on either the bottom or rear of unit. This unit comes with finished exterior side panels.
PRICE
$43,515.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 37 in |
| Height | 93 in |
Product Details
| Type | Emergency Shower |
| Material | Chemical Resistant Composite Fiberglass |
| Package Quantity | 1 |
| Description | Emergency Shower/Decontamination Booth |
| Color | White |
| Manufacturers Part Number | 16604 |
| Brand | Hemco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Requirements |