Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261843BL

Global Industrial™ Steel Dome Lid For 36 Gallon Trash Can, Blue

Product Description
Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes three recycling logos for clear identification. Lid easily fits on 36 Gallon Slatted Metal Receptacles and 55 Gallon Steel Drums (sold separately). Measures 24" Dia. x 10"H. Opening 11"W x 8"H.

Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements.
PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12 in
Diameter24 in
Fits Drum Diameter23-1/2 in

Product Details

TypeDome Lid
ColorBlue
For Use With36 Gallon Slatted Receptacle, 48 Gallon Mesh Receptacle & 55 Gallon Drum
Opening11"W x 8"H
Capacity36 gal
MaterialSteel
Manufacturers Part Number261843BL
Indoor/OutdoorOutdoor
ShapeRound
BrandGlobal Industrial