Vestil Steel Saddle Belt Attachment for Drum Lifters, 2,000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Belt saddle gives the user a safer experience when using the drum lifter. Easily attachable for immediate use. Give the user the ability to use the saddle in a quick and easy fashion. Quick to use for maximum efficiency. Secure connection with drum.
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 in |
| Width | 20-1/2 in |
| Height | 5-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | No |
| Type | Saddle Belt Attachment |
| Powered or Manual Lift | Manual |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | LDS-B1 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |