Sova® Wall Seat Replacement Belt Kit - Royal Blue, B008
Write a Review
|
Questions & Answers (0)
Product Description
Replacement belt to safely secure children in place while in wall seat.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Changing Table Seat Belt |
| Material | Nylon mesh |
| Package Quantity | 1 |
| Description | Wall Seat Replacement Belt Kit |
| Color | Blue |
| Manufacturers Part Number | B008 |
| For Use With | 5806086 |
| Brand | Foundations |
Warranty
| Warranty | Against Manufacturers Defects |
Compliance & Certifications
| Certifications | CPSIA |