Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217993

MPN #: PSDT-ADP-2136

Vestil™ Steel Pallet Straddling Drum Truck Fits 13 to 55 Gallon Drums, 700 lb. Capacity

Product Description
A drum transporter and De-palletized moves drums quickly and efficiently. With side to side capabilities, drums can be grasped and maneuvered. Bearings and rollers provide a quick movement, positioning the drum into place. The open design allows drums in the middle of a pallet to be easily secured. With a minimal 30 lbs. of force, a drum weighing up to 700 lbs. can be lifted. Four built in handles for pushing, while rolling on polyurethane casters for quiet movement.

Features:
  • Works with steel and plastic drums
  • Fits drum sizes, 13 to 55 gallons
  • Hydraulic hand pump
  • Non-adjustable legs


PRICE
$2,677.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/4 in
Width63 in
Height60 in
Raised Height36-3/4 in
Weight Capacity700 lbs
Weight410 lbs
Wheel Diameter4 Front / 3 Rear in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-On-Steel
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum
ColorOrange
Caster Type(2) Rigid, (2) Swivel
Capacity13 - 55 gal
MaterialSteel
Drum Capacity13/55 gal
Manufacturers Part NumberPSDT-ADP-2136
BrandVestil

Warranty

Warranty90 Days