Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248859

MPN #: SLG-10

Vestil™ Steel Safety Lift Gate, 10 Ft. Lowered Gate Width, Yellow

Product Description
The safety lift gate can be lifted out of the way with a single finger. Simply lift and the self folding action folds the gate in a vertical position. With the gas charged lift assist cylinder the gate can be lifted with the slightest effort. The lift gate is manufactured of steel tubing with a corrosion resistant coating. Ideal on loading dock doors to help reduce the possibility of people falling.

Features:
  • Unit folds up completely
  • The unique design can be either wall or floor mounted
  • Pre-drilled mounting base holes


PRICE
$585.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width121-3/4 ft-in
Height43-3/4 ft-in
Weight27 lbs

Product Details

Assembly RequiredYes
TypeFolding Dock Gate
MaterialSteel
ColorYellow
Manufacturers Part NumberSLG-10
BrandVestil