Stackbin® Steel Sectional Hopper Bin, 5 Compartments, 37"W x 15-1/2"L x 6"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sectional Stackbins are constructed of heavy-gauge steel with a stacking capacity of 5000 pounds and are available in six different sizes. Each sectional is a one tier unit that stacks on top of each other to form a storage unit perfect for assembly applications. All Section Bins are 37" wide. Compartment Size: 7 1/2"W x 15-1/2"D x 6"H. Features 16 Gauge Base and 18 Gauge Bins.
PRICE
$159.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 37 in |
| Height | 6 in |
| Compartment Width | 7-1/2 in |
| Compartment Depth | 15-1/2 in |
| Compartment Height | 6 in |
| Weight Capacity | 100 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Black |
| Dividers | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-2SSBK |
| Brand | Stackbin |