Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB2841873

MPN #: DRW03

BOSTONtec Drawer, 3"H x 18"D x 12"W

Product Description
  • Mounts under laminate work surfaces that are 30" or 36" inches deep
  • ¾" extension roller drawer slides
  • 18 gauge (.047) cold rolled steel
  • Key lock provided
  • Mounting brackets included
  • Finished with a gray epoxy powder coat
  • Basic installation required

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
239.95
Buy 6+ units
229.95Save $10.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth18 in
Height4-3/4 in
Weight Capacity60 lbs
Weight15 lbs

Product Details

Assembly RequiredYes
Country of OriginUSA
ColorGray
Manufacturers Part NumberDRW03
BrandBOSTONtec