Plasticade Compact Double Spring Sign Stand For Roll-Up Signs 36" & 48", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Holds roll-up signs 36" & 48"
- universal compact sign clamp, zinc plated steel, grabs and tightens on roll-up rib
Aluminum legs
Automotive grade, steel double spring - designed to perform in extreme weather conditions without fatiguing or breaking
- E-coated for maximum rust and corrosion resistance
Legs are extendable - lock in multiple positions to adjust to uneven ground
Non-skid rubber feet
MASH Accepted for 48" roll-up signs, WZ-353
Meets MUTCD Standards
- universal compact sign clamp, zinc plated steel, grabs and tightens on roll-up rib
Aluminum legs
Automotive grade, steel double spring - designed to perform in extreme weather conditions without fatiguing or breaking
- E-coated for maximum rust and corrosion resistance
Legs are extendable - lock in multiple positions to adjust to uneven ground
Non-skid rubber feet
MASH Accepted for 48" roll-up signs, WZ-353
Meets MUTCD Standards
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 87 in |
| Height | 54 |
Product Details
| Type | Sign Stand |
| Material | Aluminium |
| Color | Gray |
| Wheels | No |
| For Use With | Roll-Up Signs |
| Brand | Plasticade Products |