Vestil Steel Smooth Deck Platform Truck, 6" Mold-On-Rubber Casters, 66" x 30", 2000 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
A steel platform truck is the perfect addition to any warehouse or shipping center. The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness. Large handle for simple pushing and Unique cart design.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 30 in |
| Height | 36-11/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 107 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 30 in |
| Deck Length | 66 in |
| Deck Height | 10-7/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | ECSPT-3060 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |