Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218067

MPN #: DBPT-2448-12

Vestil™ Steel Heavy Duty Deep Box Platform Truck, 5" Phenolic Casters, 52" x 24", 2000 lb. Cap.

Product Description
A deep box platform truck fits seamlessly into the warehouse and shipping center truck roster. With uniquely designed sides, the user can maintain a better sense of product security. The all-around smooth surface limits the amount of abrasion and scuffs during movement. An upright handle with rounded corners allows the user to maintain an ergonomic posture while transferring goods. A gray powder coated finish provides added toughness.

Features:
  • 12" raised sides
  • Formed, welded handle
  • Rolls on 5" phenolic casters
  • Built of 12 gauge steel


PRICE
$562.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width24 in
Height38-7/8 in
Weight Capacity2000 lbs
Weight145 lbs
Wheel Diameter5 in
Deck Width24 in
Deck Length52 in
Deck Height6 in

Product Details

Assembly RequiredYes
Wheel MaterialPhenolic
TypeLip Edge Platform Truck
Deck MaterialSteel
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberDBPT-2448-12
BrandVestil

Warranty

Warranty90 Days