- Powerful, spring-operated jaws open up to 28" wide, giving you a secure hold for a variety of uses
- Rotating swivel hook rotates 360° to keep tongs from slipping
- Gripping points reduce unwanted sliding. The swivel, no-slip, sharp teeth provide a lasting sharpness that gives you a secure hold
- Constructed of 1" diameter, heavy-duty steel for strong durability
- The swivel hook is easy to attach and allows for one-person operation
- Heavy-duty tongs are designed to grab and hold heavy logs for skidding and dragging
- 1 year limited Manufacturer's parts warranty
Timber Tuff™ Steel Spring Loaded Swivel Grab Skidding Tongs TMW-28SS - 28" Hook Opening
Write a Review
|
Questions & Answers (0)
Product Description
Timber Tuff brings you the must-have tool for easily dragging or skidding logs – the TMW-28SSS 28" Spring Loaded Skidding Tongs. The powerful, spring-operated steel jaws open up to 28" wide to handle logs in a variety of sizes. The swivel skidding tongs feature a rotating swivel hook that rotates 360° to keep the tongs from slipping. The gripping points also help to reduce unwanted sliding. In addition, the swivel, no-slip, sharp teeth provide a lasting sharpness that gives you a secure hold. Constructed of 1" diameter steel, this Timber Tuff product is durable and lasting. The swivel hook is easy to attach and allows for one-person operation. The heavy-duty tongs are designed to grab and hold heavy logs for skidding and dragging.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 9-1/4 in |
| Height | 3-3/4 in |
| Weight | 20 lbs |
| Hook Opening | 28 in |
Product Details
| Assembly Required | No |
| Type | Steel |
| Color | Black |
| Style | Spring Loaded Swivel Grab Skidding Tongs |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TMW-28SS |
| Brand | Timber Tuff |
Warranty
| Warranty | 1 yr |