Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Timber Tuff

Model # :WBB2222193

MPN #: TMW-62

Timber Tuff™ Shingle Froe TMW-62 - 15 " Steel Blade - 18" Wood Handle

Product Description
Timber Tuff's TMW-62 Shingle Froe brings you an old, tried and true tool with modern modifications, giving you the tool that you can trust in a new form. Constructed of heavy-duty steel, this is a durable and long-lasting product that you can count on. The handle is designed with hardwood for a strong and comfortable grip. The 15" long blade is created to be the ultimate strong and durable tool. The blade is 2" deep and is anodized for a reliable product that will get the job done. The Shingle Froe weighs only 3.08 lbs. to make it easier to use. Timber Tuff's Shingle Froe is ideal for furniture making, log cabins, kindling, woodworking, and much more. It is ideal for shakes, shingles, and turning blanks. 1 year limited Manufacturer's parts warranty.

Features:

  • Constructed of heavy-duty steel for a durable and long-lasting product
  • Handle designed with hardwood for a strong and comfortable grip
  • 15" long blade is created to be the ultimate strong and durable tool
  • 2" deep blade is anodized for a reliable product
  • Weighs 3.08 lbs. to make it easier to use
  • Ideal for furniture making, log cabins, kindling, woodworking, and much more
  • Perfect for shakes, shingles, and turning blanks
  • 1 year limited Manufacturer's parts warranty

PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth4 in
Height2 in
Weight3 lbs
Handle Length18 in
Blade Length15 in

Product Details

Assembly RequiredNo
TypeWood/Steel
ColorBlack
StyleShingle Froe
MaterialSteel & Kiln Dried Hardwood
DescriptionShingle Froe
Package Quantity1
Manufacturers Part NumberTMW-62
BrandTimber Tuff

Warranty

Warranty1 yr