Pac Strapping® #820 Polyester Strapping, Full Skid, 1/2"W x 6500'L, Green, Pack of 28
Write a Review
|
Questions & Answers (0)
Product Description
1/2" wide x 0.028" thick Smooth Polyester Strapping for use with seals or battery tools, 820# Break Strength, 6,500' per coil on a 16" diameter x 6" wide core, Full Pallet of 28 coils. Polyester Strapping combines the strength of steel strapping with the safety and economy of plastic to maximize performance. The result is a more secure load at a lower cost with improved safety compared to other strapping alternatives.
PRICE
$2,959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6500 ft |
| Thickness | 0.028 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 6 in |
Product Details
| Break Strength | 820 lb/in |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 4828826G65W-PLT |
| For Use With | Seals/Battery Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |