Steel construction. 8 gallon capacity.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
8 Gal. Steel LPG Forklift Tank - 80 Lb. Water Capacity - SY9726
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 200 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-1/4 in |
| Weight | 35.9 lbs |
| Full Fuel Weight | 33.50 lbs |
| Collar Diameter | 10-1/4 in |
| Tare Capacity | 36 lbs |
| Water Weight Capacity | 80.00 lbs |
Product Details
| Type | Manchester |
| Material | Steel |
| LPG Capacity | 8 |
| Manufacturers Part Number | SY9726 |
| Brand | TVH Parts |