Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208890

MPN #: TS-15-7260

Vestil™ Steel Truck Dock Board, 74-9/16"W x 59-13/16"L, 15000 lb. Capacity

Product Description
The steel truck dock board is constructed of high strength (55,000 psi) steel for long life. Deck is diamond plated for safe, efficient use. Locking legs minimize ramp movement and are uneven to allow the dock board to sit canted for easier floor pickup by fork trucks when not in use. Standard with lever lift for quick portability with fork truck. Legs are located 12" from the edge of the dock board. Manufactured in compliance with OSHA. The bend is 11 degrees and 9" from beveled edge.

Features:
  • Manufactured from high-strength steel tread plate for maximum durability
  • Heavy-duty steel curbs are welded in place for maximum strength
  • Includes patented lever lift for easy fork truck positioning
  • Smooth transition provided by beveled entrance and exit


PRICE
$2,015.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-13/16 in
Width74-9/16 in
Height16-3/4 in
Weight Capacity15000 lbs
Weight524 lbs
Thickness3/8 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Dock Board
MaterialSteel
ColorBlue
Manufacturers Part NumberTS-15-7260
BrandVestil