Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208786

MPN #: BTA-20007842

Vestil™ Aluminum Truck Dock Board, 78"W x 42"L, 20000 lb. Capacity

Product Description
The Aluminum truck dock board is engineered and built to maximize safety while handling heavy fork trucks and loads. Locking legs prevent movement during loading and unloading operations. Locking legs are uneven to allow the dock board to sit canted, while not in use, for easier pickup by fork trucks. Welded aluminum safety curbs prevent accidental runoffs and provide visible driving lane. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least 15 (in.) wider than the load or equipment passing between the curbs. Bend is 11 degrees and 9" from the edge and the legs are 12" from the edge. Manufactured in compliance with OSHA.

Features:
  • 100% Aluminum construction provides rugged long lasting use
  • Raised-diamond tread plate dock board surface
  • Welded aluminum locking legs underneath dock board
  • Beveled entry and exit edges provide a smooth transition
  • Usable Dimensions: 71-3/4"W x 42"L


PRICE
$2,069.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width78 in
Height11-5/8 in
Weight Capacity20000 lbs
Weight241 lbs
Thickness5/8 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Dock Board
MaterialAluminum
ColorSilver
Manufacturers Part NumberBTA-20007842
BrandVestil