Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208900

MPN #: SEH-6048

Vestil™ Steel Truck Dock Plate, 60"W x 48"L, 8800 lb. Capacity

Product Description
The steel truck dock plate is constructed of high strength INX-55 (55,000 psi) steel. Safety locking legs prevent slippage between truck and dock. Safety tread plate helps provide positive traction. Beveled edges for smooth entry and exit. Chain pickup comes standard. Designed with an 11 degrees bend located 9" from the beveled edge. The legs are 10" from the beveled edge. Manufactured in compliance with OSHA. When using three wheeled pallet trucks, select capacity +20% due to concentrated load center of board.

Features:
  • Manufactured from high-strength steel tread plate for maximum durability
  • Heavy-duty steel curbs are welded in place for maximum strength
  • OSHA compliant locking legs secure dock plate when in use
  • Beveled entry and exit edges provide a smooth transition


PRICE
$1,169.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width60 in
Height9-11/16 in
Weight Capacity8800 lbs
Weight420 lbs
Thickness1/2 in

Product Details

Assembly RequiredNo
TypeHigh Traction Dock Plate
MaterialSteel
ColorYellow
Manufacturers Part NumberSEH-6048
BrandVestil