Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510016

MPN #: 1732300

Buyers Steel Underbody W/3-Point Latch 18x18x24 Black - 1732300

Product Description
Buyers Products Steel Underbody W/3-Point Latch 18x18x24 Black - 1732300

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Each professional grade truck box is crafted from strong 14 Ga steel, with a recessed 12 Ga drop door. Boxes feature 3-point locking, die-cast compression latch system that helps protect against theft.

Built to last with a protective black powder-coated finish, this truck box includes aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Secure, durable 14 Ga steel body with weather-resistant black powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with the 3-point locking, die cast compression latch system.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height18 in
Weight59 lbs
Gauge14 ga
Door Open Width20-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeDrop-Down
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Door Color FamilyBlack
Latch TypeT-Handle Latch
DescriptionUnderbody Toolbox - 3-Point Latch
Package Quantity1
Manufacturers Part Number1732300
Door StyleDrop
Lock IncludedYes
BrandBuyers Products